Zoro Homepage

UNIVERSAL LCD FULL-MOTION WALL MOUNT, HOLDS ONE 32 TO 55 FLAT-PANEL OR CURVED TV

  • Mfr # 461344

  • Zoro # G214903378


product price: $74.99
/ea

Key Features

Number of Displays Supported
1
Maximum Load Capacity
88 lb
Package Contents
Universal Basic LCD Full-Motion Wall Mount, Installation Hardware with Instructions
Device Supported
TV
Maximum Screen Size Supported
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461344
Zoro #
G214903378
UPC #
766623461344
Country of Origin
China

Dimensions

Maximum Screen Size Supported
55"

Details

Item
Wall Mount
Number of Displays Supported
1
Maximum Load Capacity
88 lb
Package Contents
Universal Basic LCD Full-Motion Wall Mount, Installation Hardware with Instructions
Device Supported
TV
Mounting Pattern
400 x 200, 300 x 300, 400 x 400, 200 x 200
Mounting Type
wall mount

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.