This item is Discontinued.

No Product Image Available

USB 2.0 Fast Ethernet Adapter (Discontinued)

  • Mfr # 506731
  • Zoro # G510329926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506731
Zoro #
G510329926
UPC #
766623506731
Country of Origin
China

Description

The Manhattan USB 2.0 Fast Ethernet Adapter is a compact, high-performance network adapter that allows you to upgrade your desktop or notebook computer to operate at 10/100 Mbps speeds on the LAN. Because it attaches to one of your computer's USB connectors, there is no need to open up your PC and the user-friendly setup software makes installation quick and easy.Faster ThroughputThe USB 2.0 Fast Ethernet Adapter allows you to connect to the network at 100 Mbps Fast Ethernet throughput speeds. Other adapters that only support USB 1.1 can not even come close to providing you with this enhanced performance.Auto-NegotiationThe USB 2.0 Fast Ethernet Adapter will automatically detect the network speed that the LAN switch port is set to and run at the same speed. The adapter supports 10Base-T Ethernet and 100Base-TX Fast Ethernet.Full DuplexWhen running in full duplex mode, the USB 2.0 Fast Ethernet Adapter connects at the following link speeds: 20 Mbps 10Base-T Ethernet and 200 Mbps 100Base-TX Fast Ethernet.Portable DesignThe USB 2.0 Fast Ethernet Adapter is compact, and can be easily moved from one computer to another or transferred in your notebook case as you travel. It doesn't take up a lot of space, and doesn't add clutter to your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.