Zoro Homepage

Weighted Dog, 4.4 lb., Plush Animal

  • Mfr # 30132

  • Zoro # G300920685


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads
Color
Gray, Green
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30132
Zoro #
G300920685
UPC #
628045300284
Country of Origin
China

Details

Material
Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads
Color
Gray, Green
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 dog

Description

The dog is human's best friend! Chic and elegant, this comforting weighted animal with a velvet coat is the perfect companion for those moments of excess energy, relaxation or those requiring concentration.
People living with ADD, ADHD, ASD, anxiety or other disorders, will greatly appreciate its benefits. Portable and easy to clean, manimo can be placed on the most receptive parts of the body, i.e. on the shoulders, chest, back and legs.
manimo is recommended use is from 3 years. Due to the weight of the animal, 15 to 20 minutes sessions are optimal. The sensory benefits can last between 1 and 2 hours.
Benefits:
• Brings comfort
• Soothes excess energy
• Encourages relaxation and sleep
• Reduces anxiety
• Promotes attention and concentration
• Helps regulate emotions and behaviors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.