
Weighted Turquoise Turtle, 2kg
Mfr # 30111
Zoro # G9428423
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Color
Turquoise
Features
Flexible
Plush Toy Entity
Turtle
Figure/Doll Size
19.09"
Cleaning Method
Hand Wash
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30111
Zoro #
G9428423
UPC #
628045300260
Country of Origin
China
Dimensions
Figure/Doll Size
19.09"
Details
Item
Plush Toy
Color
Turquoise
Features
Flexible
Plush Toy Entity
Turtle
Cleaning Method
Hand Wash
Description
With a total weight of 2 kg, Turtle is our very first 2 in 1 weighted animal. Body and shell pieces each weighs 1 kg and may be placed on different areas of the body, for an all-around comforting experience. At the same time, it encourages a shared soothing experience with those around you, thanks to her detachable shell. Reminiscent of the ocean in her turquoise shinny and silky fabric, our turtle will provide a deep sensory relief and relax body and mind. Lovable, embracing... it will become a favorite among children and adults!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.