16 1/4 in W X 35 in H X 24 in D Ice and Water Dispenser, Ice Production Per Day: 315 lb

  • Mfr # CNP0201A-161L

  • Zoro # G5381271


product price:  $6,448.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
10 lb
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNP0201A-161L
Zoro #
G5381271
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
16 1/4 in
Overall Height - Ice Machines
35 in
Overall Depth - Ice Machines
24 in
Cord Length
6 ft
Overall Width
16 1/4 in
Overall Height
35 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
10 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Amps
10.3 A
Color
Silver
Agency Compliance
CE, NSF, UL
Type
Countertop
Water Supply Connection Type
3/8 in FPT
Includes
Legs sold separately (49T937)
Item
Ice and Water Dispenser
Control Type - Ice Dispensers
Lever
Voltage
120V AC
Control Type
Lever
Condenser Cooling
Air
Standards
AQ, CE Certified, cULus, ETL
Weight
260 lb
Features
Front Panel, Trouble-Free Dispensing
Power Source
Electric
Includes Legs
No
Plug Type
5-15P
Storage Capacity
10 lb
Frequency
60 Hz
Minimum Water Pressure
20 psi
Maximum Water Pressure
80 psi
Drain Type
3/4 in
Refrigerant Type
R-404a
Current
10.3 A
Water Inlet Connection Type
FPT

Description

Ice/Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 315 lb, Control Type Lever, Storage Capacity 10 lb, Overall Height 35 in, Overall Width 16 1/4 in, Overall Depth 24 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 10.3 A, Drain Type 3/4 in, Energy Star Compliant No, Features Front Panel, Trouble-Free Dispensing, Frequency 60 Hz, Includes Legs No, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.