22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 470 lb

  • Mfr # IDP0420A-161

  • Zoro # G4787927


product price:  $4,523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
470 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDP0420A-161
Zoro #
G4787927
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Height
21 1/2 in
Overall Depth
24 1/2 in
Inlet Size
3/8" FPT
Overall Width
22 in
Cord Length
No cord included
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
470 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Hz
60
Color
Silver
Includes
Air Baffle
Defrost
Automatic
Water Supply Connection Type
3/8 in FPT
Amps
11.3 A
Door Type
Swing
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Air
Door Hinge
Left
Item
Ice Maker
Voltage
115V AC
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Control Type
Not a Dispenser
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Current
11.3 A
Maximum Water Pressure
80 psi
Water Inlet Connection Type
FPT
Power Source
Electric
Exterior Material
Stainless Steel
Antimicrobial
Yes
Energy Star Compliant
Yes
Refrigerant Type
R-410a
Frequency
60 Hz
Drain Type
1/2 in FPT
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 470 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.3 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.