Shop MANITOWOC

30 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 680 lb

  • Mfr # IDT0750A-261

  • Zoro # G5890363


product price:  $6,324.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
680 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDT0750A-261
Zoro #
G5890363
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Width
30 in
Overall Depth
24 in
Overall Height
21 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
680 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Includes
Air Baffle
Color
Silver
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Machine
Amps
11.1 A
Water Supply Connection Type
FPT
Condenser Cooling
Air
Standards
AHRI, CE Certified, cULus, ISO, NSF
Voltage
208/230V
Maximum Water Pressure
80 psi
Power Source
Electric
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Frequency
60 Hz
Water Inlet Connection Type
FPT
Drain Type
1/2 in FPT
Refrigerant Type
R-410a
Antimicrobial
Yes
Exterior Material
Stainless Steel
Current
11.1 A
Drain Thread Type
FPT
Compatible Manufacturer Part Number
D400, D570, SFA292, SPA312
Product Type
Ice Machine
Resistance Properties
Antimicrobial
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines

Description

Ice Machine, Ice Production per Day 680 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.1 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.