22 in W X 54 in H X 31 3/16 in D Ice Dispenser, Ice Production Per Day: Does Not Produce Ice

  • Mfr # SPA-162-161

  • Zoro # G4861497


product price:  $4,713.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
120 lb
Cube Type
Dice/Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA-162-161
Zoro #
G4861497
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
54 in
Overall Depth - Ice Machines
31 3/16 in
Width
22"
Cord Length
6 ft
Height
54"
Overall Depth
31 1/4 in
Overall Width
22 in
Overall Height
54 in

Details

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
120 lb
Cube Type
Dice/Half Dice
Voltage - Ice Machines
115V
Agency Compliance
CE, NSF, UL
Ice Storage Capacity
120 lb.
Voltage
115V AC
Amps
15 A
Type
Floor-Standing
Includes
Legs, cuber head sold separately
Control Type - Ice Dispensers
Rocking Chute
Item
Ice Dispenser
Control Type
Rocking Chute
Color
Silver
Standards
CE Certified, NSF Certified, UL Listed
Features
Built-In Agitator Allows for Full Dispensing, Rocking Chute Dispense Mechanism Reduces Spillage with a Quick On and Off Activation, Stainless Steel Exterior Helps Prevent Corrosion and Resists Fingerprints
Weight
Not Available
Current
15 A
Includes Legs
Yes
Storage Capacity
120 lb
Power Source
Electric
Dispenser Actuation
Push Chute

Description

Ice Dispenser, Storage Capacity 120 lb, Dispenser Actuation Push Chute, Overall Height 54 in, Overall Width 22 in, Overall Depth 31 1/4 in, Control Type Rocking Chute, Voltage 115V AC, Cord Length 6 ft, Current 15 A, Energy Star Compliant Yes, Features Built-In Agitator for Full Dispensing, Fingerprint-Resistant, Corrosion Prevention, Includes Legs Yes, Power Source Electric, Standards CE, NSF, UL

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.