This item is Discontinued.

Manitowoc 26 in W X 38 39/64 in H X 28 in D Ice Maker, Ice Production Per Day: 215 lb UDF0240A-161

26 in W X 38 39/64 in H X 28 in D Ice Maker, Ice Production Per Day: 215 lb (Discontinued)

  • Mfr # UDF0240A-161
  • Zoro # G4880500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDF0240A-161
Zoro #
G4880500
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
38 39/64 in
Overall Depth - Ice Machines
28 in
Overall Height
38 1/2 in
Inlet Size
3/8" FPT
Cord Length
6 ft
Overall Depth
28 1/2 in
Overall Width
26 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
215 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Voltage
115-120 V
Condenser Cooling
Air
Water Supply Connection Type
3/8 in FPT
Color
Silver
Item
Ice Maker
Door Type
Slide
Hz
60
Ice Storage Capacity
80 lb.
Amps
7 A
Control Type - Ice Dispensers
Not a Dispenser
Control Type
Not a Dispenser
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Refrigerant Type
R-404a
Energy Star Compliant
No
Includes Legs
Yes
Plug Type
5-15P
Drain Type
1/2 in FPT Ice Bin Drain
Maximum Water Pressure
80 psi
Features
Sealed Food-Zone with Removable Water Trough Plus Distribution Tube and Damper Door for Faster Cleaning, Smooth, Storage Bin Provides Industry Leading Capacity
Power Source
Electric
Weight
157 lb
Current
7 A
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Antimicrobial
No
Frequency
60 Hz
Storage Capacity
90 lb

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 215 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115-120V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 7 A, Drain Type 1/2 in FPT Ice Bin Drain

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.