Manitowoc

29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker


product price: $5,929.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Ice Machine Style Undercounter
  • Ice Production per Day 330 lb
  • Ice Machine Storage Capacity 50 lb
  • Cube Type Nugget
  • Condenser Cooling - Ice Machines Air
See all product information

Product Information

Dimensions

Overall Width - Ice Machines 29 5/32 in
Overall Height - Ice Machines 39 1/2 in
Overall Depth - Ice Machines 27 11/64 in
Inlet Size 3/8" FPT
Overall Height 39 1/2 in
Cord Length 6 ft
Overall Depth 27 1/8 in
Overall Width 29 1/8 in
Water Inlet Connection Size 3/8 in

Details

Item - Ice Machines Ice Machine
Ice Machine Style Undercounter
Ice Production per Day 330 lb
Ice Machine Storage Capacity 50 lb
Cube Type Nugget
Condenser Cooling - Ice Machines Air
Voltage - Ice Machines 115V
Control Type - Ice Dispensers Not a Dispenser
Voltage 115V
Includes 6 in Legs, Air Filter, Scoop
Color Silver
Item Ice Maker
Water Supply Connection Type 3/8 in FPT
Amps 10 A
Hz 60
Defrost Automatic
Door Hinge Side
Condenser Cooling Air
Door Type Slide
Control Type Not a Dispenser
Standards EPA
Refrigerant Type R-404a
Minimum Water Pressure 20 psi
Drain Type 1 in FPT Large Capacity Bin Drain; 1/2 in MPT Potable Water Drain and Condenser Water Drain; 3/4 in FPT Bin Drain
Maximum Water Pressure 80 psi
Water Inlet Connection Type FPT
Storage Capacity 50 lb
Energy Star Compliant No
Current 10 A
Power Source Electric
Frequency 60 Hz
Includes Legs Yes
Antimicrobial No

Description

Ice Maker, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 330 lb, Storage Capacity 50 lb, Overall Height 39 1/2 in, Overall Width 29 1/8 in, Overall Depth 27 1/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not a Dispenser, Cord Length 6 ft, Current 10 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.