30 in W X 21 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 470 lb

  • Mfr # IDT0450A-161

  • Zoro # G4783900


product price:  $4,688.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
470 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT0450A-161
Zoro #
G4783900
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Width
30 in
Overall Height
21 1/2 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
470 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in FPT
Color
Silver
Item
Ice Maker
Voltage
115V AC
Condenser Cooling
Air
Includes
Air Baffle
Control Type - Ice Dispensers
Not a Dispenser
Amps
11.9 A
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Control Type
Not a Dispenser
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Exterior Material
Stainless Steel
Frequency
60 Hz
Power Source
Electric
Energy Star Compliant
Yes
Current
11.9 A
Refrigerant Type
R-410a
Antimicrobial
Yes
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 470 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.9 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.