Shop MANITOWOC

30 in W X 60 1/2 in H X 32 in D Ice Dispenser, Ice Production Per Day: Does Not Produce Ice

  • Mfr # SPA-312-161
  • Zoro # G4845659

product price: 
$
5,881.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
180 lb
Cube Type
Dice/Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPA-312-161
Zoro #
G4845659
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
60 1/2 in
Overall Depth - Ice Machines
32 in
Width
30"
Depth
32"
Cord Length
6 ft
Height
60-1/2"
Overall Depth
32 in
Overall Height
60 1/2 in
Overall Width
30 in
Fits Chest Size
Large Drain Pan

Details

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
180 lb
Cube Type
Dice/Half Dice
Voltage - Ice Machines
115V
Ice Storage Capacity
180 lb.
Voltage
115V AC
Color
Silver
Agency Compliance
CE, NSF, UL
Includes
Legs, cuber head sold separately
Type
Floor-Standing
Control Type - Ice Dispensers
Rocking Chute
Control Type
Rocking Chute
Item
Ice Dispenser
Amps
15 A
Standards
CE, NSF, UL
Features
Large Drain Pan
Weight
Not Available
Includes Legs
Yes
Power Source
Electric
Dispenser Actuation
Push Chute
Current
15 A
Storage Capacity
180 lb
Energy Star Compliant
Yes
Material
Stainless Steel
Function
Dispenses Ice
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Stainless Steel

Description

Ice Dispenser, Storage Capacity 180 lb, Dispenser Actuation Push Chute, Overall Height 60 1/2 in, Overall Width 30 in, Overall Depth 32 in, Control Type Rocking Chute, Voltage 115V AC, Cord Length 6 ft, Current 15 A, Energy Star Compliant Yes, Features Large Drain Pan, Includes Legs Yes, Power Source Electric, Standards CE, NSF, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.