30 in W X 27 13/32 in H X 23 5/8 in D Ice Maker, Ice Production Per Day: 1,202 lb
Mfr # RFF1300A-261
Zoro # G5377211
product price:Â $9,661.99
/eaKey Features
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,202 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFF1300A-261
Zoro #
G5377211
UPC #
-
Country of Origin
Italy
Dimensions
Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
27 13/32 in
Overall Depth - Ice Machines
23 5/8 in
Cord Length
No cord included
Overall Depth
23-5/8"
Overall Height
27-13/32"
Overall Width
30"
Description
Ice Machine, Ice Production per Day 1,202 lb, Cube Type Flake, Overall Height 27 3/8 in, Overall Width 30 in, Overall Depth 23 5/8 in, Voltage 208/230V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.