30 in W X 29 1/2 in H X 24 1/2 in D Correctional Facility Ice Maker

  • Mfr # IDTP1000A-261P

  • Zoro # G4828761


product price: $9,047.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Correctional Facility Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1,196 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDTP1000A-261P
Zoro #
G4828761
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Width
30 in
Cord Length
No cord included
Overall Height
29 1/2 in
Inlet Size
3/8" FPT
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Correctional Facility Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1,196 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Includes
Air Baffle
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Amps
14.2 A
Color
Silver
Item
Correctional Facility Ice Maker
Water Supply Connection Type
3/8 in FPT
Condenser Cooling
Air
Control Type
Not a Dispenser
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Voltage
208/230V AC
Frequency
60 Hz
Current
14.2 A
Drain Type
1/2 in FPT
Energy Star Compliant
No
Antimicrobial
Yes
Refrigerant Type
R-410a
Water Inlet Connection Type
FPT
Exterior Material
Stainless Steel
Minimum Water Pressure
20 psi
Maximum Water Pressure
80 psi
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Power Source
Electric

Description

Ice Machine, Ice Production per Day 1,196 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 14.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.