48 in W X 29 1/2 in H X 24 in D Correctional Facility Ice Maker, Ice Production Per Day: 1,800 lb

  • Mfr # IDP1500A-261P

  • Zoro # G4821280


product price:  $10,497.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Correctional Facility Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1,800 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDP1500A-261P
Zoro #
G4821280
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Height
29 1/2 in
Overall Depth
24 in
Overall Width
48 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Correctional Facility Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1,800 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Color
Silver
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
FPT
Amps
15.4 A
Includes
Air Baffle
Voltage
208/230V
Standards
AHRI, cULus, ISO, NSF
Condenser Cooling
Air
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Compatible Manufacturer Part Number
D970
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Compatible Product Type
Ice Makers, Manitowoc Ice Machines, Correctional Ice Machine
Energy Star Compliant
Yes
Frequency
60 Hz
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Function
Makes Ice
Product Type
Ice Machine

Description

Ice Machine, Ice Production per Day 1,800 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Exterior Material Stainless Steel, Frequency 60 Hz, Includes Air Baffle, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi, Standards AHRI, cULus, ISO, NSF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.