Evaporator Assembly
Mfr # 7602889
Zoro # G6382595
product price: $1,586.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Product Type
Evaporator Half Dice Cube
Compatible with Manufacturer Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7602889
Zoro #
G6382595
UPC #
-
Country of Origin
United States
Details
Item
Evaporator
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Product Type
Evaporator Half Dice Cube
Compatible with Manufacturer Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
For Use With
Evaporator
For Use with Mfr Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible Manufacturer Part Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible with Mfr. Model No.
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible Manufacturer Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible with Manufacturer Model No.
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible Pump Manufacturer Part Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Compatible Mfr. Model Number
I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P
Description
Evaporator, Product Type Evaporator, Color White, Compatible with Manufacturer Model Number I0322, I0450, I0450P, IP0320, IT0420, IT0450, IT0450P, M0350, M0420, MT0420, S0450, S0450P, Overall Height 20 1/2 in, Overall Width 24 1/4 in, Overall Depth 8 3/4 in, Compatible with Grainger Part Number 10L457, 10L458, 10L459, 10L460, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.