Evaporator Chute Cover
Mfr # 4013463
Zoro # G6384281
product price: $27.19
/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Product Type
Chute Cover
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4013463
Zoro #
G6384281
UPC #
-
Country of Origin
United States
Details
Item
Chute Cover
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Product Type
Chute Cover
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950
Description
Chute Cover, Product Type Chute Cover, Color Black, Compatible Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, S0320, S0420, SF0400, SF0600, SF0900, SN012, SN020, SN0450, SN0650, SN0950, Overall Height 6 in, Overall Width 11 in, Overall Depth 3 1/2 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.