Zoro Homepage

Evaporator Water Inlet Fitting, White

  • Mfr # 040000691

  • Zoro # G6381825


product price: $28.19
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Product Type
Evaporator Water Inlet Fitting
For Use With
Evaporator
Compatible with Manufacturer Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040000691
Zoro #
G6381825
UPC #
-
Country of Origin
United States

Details

Item
Evaporator Water Inlet Fitting
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Product Type
Evaporator Water Inlet Fitting
For Use With
Evaporator
Compatible with Manufacturer Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
For Use with Mfr Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible Manufacturer Part Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible with Mfr. Model No.
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible Manufacturer Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible with Manufacturer Model No.
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible Pump Manufacturer Part Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050
Compatible Mfr. Model Number
G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050

Description

Evaporator Water Inlet Fitting, Product Type Evaporator Water Inlet Fitting, Color White, Compatible with Manufacturer Model Number G0400, I0450, I0450P, I0500, I0522, I0522P, IYF0520, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0420, Q0450, Q0450P, Q270, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600P, SM50, SN940580000, UP050, Overall Height 6 3/8 in, Overall Width 9 1/2 in, Overall Depth 2 1/4 in, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.