Ice Machine, 26 in W, 38 1/2 in H
Mfr # UYP0140A
Zoro # G416484446
product price: $4,410.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UYP0140A
Zoro #
G416484446
UPC #
-
Country of Origin
China
Details
Item
Manitowoc NEO undercounter ice machine
Description
Ice Machine, Ice Production per Day 140 lb, Cube Type Half Dice, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Energy Star Compliant No, Ice Machine Style Undercounter, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Includes 6 in Adjustable Legs, Ice Scoop, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi, Power Source Electric, Standards EPA, Water Inlet Connection Size 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.