Ice Machine

  • Mfr # IDP0600W-161

  • Zoro # G423558420


product price:  $8,436.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Includes Legs
Yes
Condenser Cooling
Water
Storage Capacity
532 lb
Function
Makes Ice, Stores Ice
Minimum Water Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDP0600W-161
Zoro #
G423558420
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/2 in
Overall Height
21 1/2 in
Overall Width
30 in
Drain Size
1/2 in, 3/4 in

Details

Item
Ice Machine
Includes Legs
Yes
Condenser Cooling
Water
Storage Capacity
532 lb
Function
Makes Ice, Stores Ice
Minimum Water Pressure
20 psi
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect Via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplify ES Operation, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator on Display
Frequency
60 Hz
Maximum Water Pressure
80 psi
Ice Production per Day
605 lb
Refrigerant Type
R-290
Standards
AHRI, California AB1953, ISO 9001:2015, NSF, UL
Power Source
Electric
Product Type
Ice Machine
Energy Star Compliant
Yes
Voltage
115/230V

Description

Ice Machine, Condenser Cooling Water, Cube Type Dice, Ice Production per Day 605 lb, Storage Capacity 532 lb, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Antimicrobial Yes, Energy Star Compliant Yes, Refrigerant Type R-290, Voltage 115/230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.