Ice Machine

  • Mfr # IDP0800A-261

  • Zoro # G423558598


product price:  $10,538.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Frequency
60 Hz
Product Type
Ice Machine
Function
Makes Ice, Stores Ice
Ice Production per Day
961 lb
Condenser Cooling
Air
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDP0800A-261
Zoro #
G423558598
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/2 in
Overall Width
30 in
Overall Height
26 1/2 in
Drain Size
1/2 in, 3/4 in

Details

Item
Ice Machine
Frequency
60 Hz
Product Type
Ice Machine
Function
Makes Ice, Stores Ice
Ice Production per Day
961 lb
Condenser Cooling
Air
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect Via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplify ES Operation, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator on Display
Energy Star Compliant
Yes
Includes Legs
Yes
Voltage
208-230V
Standards
AHRI, California AB1953, ISO 9001:2015, NSF, UL
Storage Capacity
532 lb
Power Source
Electric
Maximum Water Pressure
80 psi
Refrigerant Type
R-290
Minimum Water Pressure
20 psi

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 961 lb, Storage Capacity 532 lb, Overall Height 26 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Antimicrobial Yes, Energy Star Compliant Yes, Refrigerant Type R-290, Voltage 208-230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.