Shop MANITOWOC
See all product information
Create Account
Ice scoop 32oz white
- Mfr # 40004889
- Zoro # G823956284
product price:Â
$
33.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
14 1/2 in
Capacity - Maximum
32 oz
Overall Width
8 1/8 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40004889
- Zoro #
- G823956284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 14 1/2 in
- Overall Width
- 8 1/8 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Details
- Item
- Ice Scoop
- Capacity - Maximum
- 32 oz
- Material
- Plastic
- Color
- White
- Shell Material
- Plastic
- Wire Color
- White
Description
Ice Scoop, Overall Length 14 1/2 in, Overall Width 8 1/8 in, Material Plastic, Dishwasher Safe Yes, Color White
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.