Ice Scoop, 14 in W, 37 in L
- Mfr # K00414
- Zoro # G223559153
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
16 lb
Material
Plastic
Overall Width
14 in
Overall Length
37 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K00414
- Zoro #
- G223559153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 14 in
- Overall Length
- 37 in
- Wire Rope Length
- 37 in
- Length
- 37 in
Details
- Item
- Ice Scoop
- Capacity - Maximum
- 16 lb
- Material
- Plastic
- Color
- White
- Shell Material
- Plastic
- Wire Color
- White
Description
Ice Scoop, Overall Length 37 in, Overall Width 14 in, Material Plastic, Dishwasher Safe Yes, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.