Zoro Homepage

Ice Scoop, Metal, Capacity 85 oz, 6 1/4" L

  • Mfr # K-00463

  • Zoro # G805293147


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Capacity
85 oz
Overall Length
6 1/4 in
Dishwasher Safe
Yes
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-00463
Zoro #
G805293147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Overall Width
17 1/4 in

Details

Item
Ice Scoop
Material
Metal
Capacity
85 oz
Dishwasher Safe
Yes
Color
Silver
Standards
NSF Certified
Antimicrobial
No

Description

LARGE METAL ICE SCOOP FOR ICE MACHINES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.