Shop MANITOWOC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Storage Bin, 60 in W, 1,304 lb Capac.
- Mfr # FC1350
- Zoro # G923558265
product price:Â
$
26,880.99
/ea
Key Features
Overall Depth
40 in
Weight
1,304 lb
Finish
Metallic
Drain Size
1 1/4 in
Function
Stores Ice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1350
- Zoro #
- G923558265
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Storage Bin
- Weight
- 1,304 lb
- Finish
- Metallic
- Function
- Stores Ice
- Door Type
- Top Hinged
- Liner Material
- Polyethylene
- Standards
- AQ, NSF
- Material
- Polyethylene, Stainless Steel
- Compatible Manufacturer Part Number
- IDP0600A-161, IDP0600A-161P, IDP0600W-161, IDP0800A-261, IDP0800W-261, IDP1000A-261, IDP1000A-261P, IDP1000W-261, IYP0600A-161, IYP0600W-161, IYP0800A-261, IYP0800W-261, IYP1000A-261, IYP1000W-261
- Includes Legs
- Yes
- Compatible Product Type
- Manitowoc Ice Machines
- Features
- Product Type
- Ice Storage
- Drain Thread Type
- Recessed Drain
- Includes
- (2) 240 lb Carts with Lids, Base, Ice Paddle, Stainless Steel Adapter for 30 in or 48 in S-Series Cubers
- Storage Capacity
- 1,304 lb
- Shell Material
- Polyethylene, Stainless Steel
- Traction Material
- Polyethylene, Stainless Steel
Dimensions
- Overall Depth
- 40 in
- Drain Size
- 1 1/4 in
- Overall Width
- 60 in
- Overall Height
- 75 in
- Fits Chest Size
Description
Ice Storage Bin, Storage Capacity 1,304 lb, Door Type Top Hinged, Overall Height 75 in, Overall Width 60 in, Overall Depth 40 in, Finish Metallic, Antimicrobial No, Includes Legs Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.