Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Bin Switch, White, 6 in H

  • Mfr # 000001756

  • Zoro # G5892521


product price: $46.45
/ea

Key Features

For Use With
Evaporator
Product Type
Magnetic Bin Switch
Compatible with Manufacturer Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
For Use with Mfr Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible Manufacturer Part Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000001756
Zoro #
G5892521
UPC #
-
Country of Origin
China

Details

Item
Magnetic Bin Switch
For Use With
Evaporator
Product Type
Magnetic Bin Switch
Compatible with Manufacturer Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
For Use with Mfr Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible Manufacturer Part Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible with Mfr. Model No.
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible Manufacturer Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
For Use With Mfr. Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible with Manufacturer Model No.
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible Pump Manufacturer Part Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050
Compatible Mfr. Model Number
I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050

Description

Magnetic Bin Switch, Product Type Magnetic Bin Switch, Color White, Compatible with Manufacturer Model Number I1470C, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF3000C, ST3000W, USE050, Overall Height 6 in, Overall Width 7 3/8 in, Overall Depth 1 3/4 in, For Use With Evaporator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.