Prison Ice Machine

  • Mfr # IDP0450A-161P

  • Zoro # G723558113


product price:  $7,277.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
34 in
Drain Size
1/2 in
Power Source
Electric
Function
Makes Ice
Drain Thread Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDP0450A-161P
Zoro #
G723558113
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Drain Size
1/2 in
Water Inlet Connection Size
3/8 in
Overall Width
30 in

Details

Item
Prison Ice Machine
Power Source
Electric
Function
Makes Ice
Drain Thread Type
FPT
Standards
AHRI Certified, AQ, cULus Listed, ISO 9001:2015 Certified, NSF 61 Annex G
Product Type
Ice Machine
Frequency
60 Hz
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage Of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplifies Operation, Innovative Clear Coat Resists Finger Prints and Dirt, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator On Display
Voltage
115V
Maximum Water Pressure
80 psi
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Resistance Properties
Antimicrobial, Corrosion-Resistant
Condenser Cooling
Air
Refrigerant Type
R-290
Current
11.9 A

Description

Prison Ice Machine, Cube Type Dice, Overall Width 30 in, Overall Depth 34 in, Voltage 115V, Energy Star Compliant Yes, Condenser Cooling Air, Refrigerant Type R-290, Current 11.9 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.