Prison Ice Machine

  • Mfr # IDP0600A-161P

  • Zoro # G423559281


product price:  $8,702.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drain Thread Type
FPT
Power Source
Electric
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage Of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplifies Operation, Innovative Clear Coat Resists Finger Prints and Dirt, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator On Display
Overall Depth
34 in
Maximum Water Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDP0600A-161P
Zoro #
G423559281
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Water Inlet Connection Size
3/8 in
Overall Width
30 in
Drain Size
1/2 in

Details

Item
Prison Ice Machine
Drain Thread Type
FPT
Power Source
Electric
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage Of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplifies Operation, Innovative Clear Coat Resists Finger Prints and Dirt, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator On Display
Maximum Water Pressure
80 psi
Standards
AHRI Certified, AQ, cULus Listed, ISO 9001:2015 Certified, NSF 61 Annex G
Water Inlet Connection Type
FPT
Product Type
Ice Machine
Minimum Water Pressure
20 psi
Frequency
60 Hz
Condenser Cooling
Air
Energy Star Compliant
Yes
Function
Makes Ice
Refrigerant Type
R-290
Resistance Properties
Antimicrobial, Corrosion-Resistant

Description

Prison Ice Machine, Cube Type Dice, Overall Width 30 in, Overall Depth 34 in, Energy Star Compliant Yes, Condenser Cooling Air, Refrigerant Type R-290

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.