Prison Ice Machine

  • Mfr # IDP1000A-261P

  • Zoro # G523558580


product price:  $12,753.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drain Thread Type
FPT
Function
Makes Ice
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage Of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplifies Operation, Innovative Clear Coat Resists Finger Prints and Dirt, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator On Display
Overall Width
30 in
Energy Star Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDP1000A-261P
Zoro #
G523558580
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in
Overall Depth
34 in

Details

Item
Prison Ice Machine
Drain Thread Type
FPT
Function
Makes Ice
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage Of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplifies Operation, Innovative Clear Coat Resists Finger Prints and Dirt, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator On Display
Energy Star Compliant
Yes
Resistance Properties
Antimicrobial, Corrosion-Resistant
Refrigerant Type
R-290
Product Type
Ice Machine
Minimum Water Pressure
20 psi
Condenser Cooling
Air
Standards
AHRI Certified, AQ, cULus Listed, ISO 9001:2015 Certified, NSF 61 Annex G
Maximum Water Pressure
80 psi
Frequency
60 Hz
Water Inlet Connection Type
FPT
Power Source
Electric
Voltage
208-230V

Description

Prison Ice Machine, Cube Type Dice, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Energy Star Compliant Yes, Condenser Cooling Air, Refrigerant Type R-290

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.