Thermistor, Black, 3 in H

  • Mfr # 15573

  • Zoro # G5928237


product price:  $44.29
/ea

Key Features

For Use With
ID Series, Manitowoc Indigo Models IY
Product Type
Thermistor
Overall Depth
1 in
Color
Black
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15573
Zoro #
G5928237
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Thermistor
For Use With
ID Series, Manitowoc Indigo Models IY
Product Type
Thermistor
Color
Black

Description

Thermistor, Product Type Thermistor, For Use With ID Series, Manitowoc Indigo Models IY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.