WaterFilterCartridge, 1micron, 2.01gpm

  • Mfr # CFS-CB10
  • Zoro # G816459617
product price: 
$
50.69
/ea
Sold in multiples of 6 for $304.14

Key Features

Application
Commercial Water, Drinking Places, Food Services
Flow Rate
2.01 gpm
For Use With
Drop-In Style Filtration Housings
Minimum Pressure
60 psi
Shell Material
Carbon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFS-CB10
Zoro #
G816459617
UPC #
00016145114335
Country of Origin
Mexico

Dimensions

Diameter
2 1/2 in
Overall Height
9 1/2 in
Outside Diameter
2 1/2 in

Details

Application
Commercial Water, Drinking Places, Food Services
Flow Rate
2.01 gpm
For Use With
Drop-In Style Filtration Housings
Minimum Pressure
60 psi
Shell Material
Carbon
Reduces
Calcium, Chlorine Taste, Chlorine Odor, Magnesium, Scale
Features
Provides Consistent Quality Water, Reduces Fine Silt from Incoming Water, Reduces Hardness Caused By Calcium and Magnesium
Filter Media
Activated Carbon, Polyphosphate, Polypropylene
Series
5612604
Micron Rating
1 micron
Compatible Mfr. Model Number
CFS01, CFS11, CFSBCI-1
Accessory Type
Water Filter Cartridge
Compatible Filter Housing Manufacturer Part Number
CFS01S, CFS11, CFSBCI-1
Standards
FDA CFR 21, NSF, WQA
Compatible Product Type
Commercial Water, Food and Beverages
Maximum Temperature
100 Degrees F
Service Life
2,000 gal
Service Life - Months
6 mo
Maximum Pressure
125 psi
Cartridge Media
Activated Carbon Block, Polyphosphate, Polypropylene
Item
Water Filter Cartridge
Minimum Temperature
40 Degrees F
Filter Type
Activated Carbon, Scale Inhibitor

Description

Water Filter Cartridge, Reduces Calcium, Chlorine Taste, Chlorine Odor, Magnesium, Scale, Micron Rating 1 micron, Flow Rate 2.01 gpm, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 9 1/2 in, Service Life 2,000 gal, Filter Media Activated Carbon, Polyphosphate, Polypropylene, Compatible Product Type Drop-In Style Filtration Housings, Application Commercial Water, Drinking Places, Food Services, Cartridge Media Activated Carbon Block, Polyphosphate, Polypropylene

Restrictions

Ratings & reviews