Zoro Homepage

Water Regulating Valve

  • Mfr # 8372123

  • Zoro # G6382148


product price: $487.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Fits Brand
Manitowoc Ice
Product Type
Water Regulating Valve
For Use With
Water-Cooled Refrigeration
Compatible with Manufacturer Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8372123
Zoro #
G6382148
UPC #
-
Country of Origin
United States

Details

Item
Water Regulating Valve
For Use With Mfr. Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Fits Brand
Manitowoc Ice
Product Type
Water Regulating Valve
For Use With
Water-Cooled Refrigeration
Compatible with Manufacturer Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
For Use with Mfr Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible Manufacturer Part Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible with Mfr. Model No.
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible Manufacturer Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible with Manufacturer Model No.
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible Pump Manufacturer Part Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P
Compatible Mfr. Model Number
B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P

Description

Water Regulating Valve, Product Type Water Regulating Valve, Color Silver, Compatible with Manufacturer Model Number B1300, B1800, I1200, I1400, I1400P, I1406P, I1800P, IYF1800, J1300, J1800, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, Overall Height 3 3/4 in, Overall Width 12 1/4 in, Overall Depth 2 7/8 in, For Use With Water-Cooled Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.