Zoro Homepage

Turbo Tuff Pro Series I Beam Connecting Rod Set for 2008 Plus Mitsubishi Evolution X

  • Mfr # 14409-4

  • Zoro # G115766720


original price: $1,415.99
9% off
new price: $1,274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14409-4
Zoro #
G115766720
UPC #
807298005393
Country of Origin
China

Description

Sport Compact I Beam Connecting Rod Set by Manley. Whether you're looking for economical yet high quality H-Beam rods Manley stock appearing Sportsmaster rods or the best of the best Pro Series rods Manley is your connecting rod solution. Manley designs range from Feather Lites Tour Lites Lightweights Standard Weights and Turbo Tuff in 4340 aircraft quality alloy to Manley Dirt Series and Dirt Lites made from Manley exotic 300M material. We action a massive array of shelf stock part numbers in various lengths for multiple engine applications. Features -Made to help enhance the performance of your vehicle -Perfect for drag racing or high-performance racing applications -Will help boost the performance of your vehicle -Designed with innovative manufacturing techniques Compatibility: -2008 Plus Mitsubishi Evolution X Specifications - Big End Bore: 2.165in - Big End Width: 0.820in - Center-To-Center: 5.680in - Pin Bore: 0.8671in - Pin Diameter: 0.866in 22 mm - Weight: 6.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.