This item is Discontinued.

Manmade Double Garment Rack; Black & Chrome MA318643

Double Garment Rack; Black & Chrome (Discontinued)

  • Mfr # MA318643
  • Zoro # G803738879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA318643
Zoro #
G803738879
UPC #
661541328833
Country of Origin
China

Description

The Excellent Quality Double Flared Garment Rack Black - Double Flared Garment Rack in Black/Chrome is a sturdy, rust-resistant garment rack and is made from a chrome-finished, steel frame and goes from room to room on smooth rolling swivel casters, which lock in place. The hanging bars adjust from 39 in. to 67 in. high to accommodate short or long garments and are perfect for managing out-of-season clothing or garments hung to dry in the laundry room. The extra-wide flared design, doubles your storage space and keeps items from overlapping. No tools assemble.

Features
  • Two independently adjustable bars
  • Beautiful Chrome Finish
  • Easy no tool assembly
  • Wheels included
  • Dimension - 32.8 x 20.8 x 6 in.
  • 2 locking casters
  • Color - Black/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.