
16x25x1 Fiberglass Panel Filter
Mfr # 11004-011625
Zoro # G015877816
product price: $2.75
/eaSold in multiples of 12 for $33.00
Key Features
Nominal Depth
1 in
Filter Frame Color
Brown/White
Frame or Header Material
Kraft board
Nominal Height
25 in
Media Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11004-011625
Zoro #
G015877816
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
1 in
Nominal Height
25 in
Nominal Width
16 in
Details
Filter Frame Color
Brown/White
Frame or Header Material
Kraft board
Media Material
Fiberglass
Description
16x25x1 Fiberglass Media Panel Filter, Durable Kraft board channel frame, environmentally friendly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.