
Shop MANN+HUMMEL
See all product information
16x25x2 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 10, 1.0 to 3.0 Micron
Mfr # 21210-021625
Zoro # G715877819
product price:Â $5.95
/ea
Sold in multiples of 12 for $71.40
Key Features
Performance Rating
MERV 10
Air Filter Capacity
Standard Capacity
Filters Out
1.0 - 10.0 microns, Dust mites, Mold Spores, Pet Dander, Fine Dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21210-021625
Zoro #
G715877819
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x2
Actual Filter Size
15-1/2 in x 24-1/2 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Width
15-1/2 in
Actual Height
24-1/2 in
Actual Depth
1-3/4 in
Details
Performance Rating
MERV 10
Air Filter Capacity
Standard Capacity
Filters Out
1.0 - 10.0 microns, Dust mites, Mold Spores, Pet Dander, Fine Dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Common Applications
HVAC
Initial Resistance @ 300 fpm
0.15
Filter Efficiency - Air Filters
50-65% (1-3 microns), 85% (3-10 microns)
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
Removes Particles Down To
1.0 to 3.0 Micron
Pleats per Linear Foot
10
Description
16x25x2 Prime MERV 10 Media Pleated Air Filter, Standard Capacity, Synthetic, Beverage Board, Gen Use, 50% efficiency, Merv 10 captures 75% to 80% of particles in the 3-20 range and 35 to 50% of particles in the 1-3 micron range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.