
Shop MANN+HUMMEL
See all product information
16x25x2 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 11, 1.0 to 3.0 Micron
Mfr # 21211-021625
Zoro # G815877818
product price:Â $6.49
/ea
Sold in multiples of 12 for $77.88
Key Features
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto emmissons, Smoke, Smog, Pet Dander
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21211-021625
Zoro #
G815877818
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x2
Actual Filter Size
15-1/2 in x 24-1/2 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Height
24-1/2 in
Actual Width
15-1/2 in
Actual Depth
1-3/4 in
Details
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto emmissons, Smoke, Smog, Pet Dander
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Filter Efficiency - Air Filters
1.0 - 3.0 microns 65-80%
Initial Resistance @ 300 fpm
0.13
Pleats per Linear Foot
10
Removes Particles Down To
1.0 to 3.0 Micron
Common Applications
HVAC
For Use With (Systems)
Commercial Buildings, Educational Institutions, Healtcare Facilities (Non-Critical Areas), Industrial and Light Manufacturing
Description
16x25x2 Prime MERV 11 Media Pleated Air Filter, Standard Capacity, Beverage Board, Extended surface with high dust holding capacity, wire-supported electrostatic media
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.