20x24x2 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 11, 1.0 to 3.0 Micron
- Mfr # 21211-022024
- Zoro # G115877792
product price:Â
$
6.85
/ea
Sold in multiples of 12 for
$82.20
Key Features
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto emmissons, Smoke, Smog, Pet Dander
Air Flow @ 300 fpm
1,000 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21211-022024
- Zoro #
- G115877792
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 11
- Air Filter Capacity
- Standard Capacity
- Filters Out
- Auto emmissons, Smoke, Smog, Pet Dander
- Air Flow @ 300 fpm
- 1,000 cfm
- Frame or Header Material
- Beverage board
- Media Material
- Synthetic Fibers
- Item
- Pleated Air Filter
- Removes Particles Down To
- 1.0 to 3.0 Micron
- Initial Resistance @ 300 fpm
- 0.13
- For Use With (Systems)
- Commercial Buildings, Educational Institutions, Healtcare Facilities (Non-Critical Areas), Industrial and Light Manufacturing
- Common Applications
- HVAC
- Filter Efficiency - Air Filters
- 1.0 - 3.0 microns 65-80%
- Pleats per Linear Foot
- 10
Dimensions
- Nominal Filter Size
- 20x24x2
- Actual Filter Size
- 19-3/8 in x 23-3/8 in x 1-3/4 in
- Nominal Height
- 24 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 23-3/8 in
- Actual Width
- 19-3/8 in
Description
20x24x2 Prime MERV 11 Media Pleated Air Filter, Standard Capacity, Beverage Board, Extended surface with high dust holding capacity, wire-supported electrostatic media
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.