
Shop MANN+HUMMEL
See all product information
20x25x4 Pleated Air Filter, High Capacity, Synthetic Fibers, MERV 13, 1.0 to 3.0 Micron
Mfr # 21213-042025
Zoro # G515877866
product price:Â $19.45
/ea
Sold in multiples of 6 for $116.70
Key Features
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Viruses, Smoke, Sneeze droplets
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21213-042025
Zoro #
G515877866
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
20x25x4
Actual Filter Size
19-1/2 in x 24-1/2 in x 3.625
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Width
19-1/2 in
Actual Height
24-1/2 in
Actual Depth
3-3/4 in
Details
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Viruses, Smoke, Sneeze droplets
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
For Use With (Systems)
Residential with allergy and asthma sufferers, Commercial with high IAQ standard, Healthcare and Long-term care facilities, Research labs, Pharmaceutical production, Clean manufacturing.
Filter Efficiency - Air Filters
0.3 - 1.0 microns 89-90% +
Removes Particles Down To
1.0 to 3.0 Micron
Initial Resistance @ 300 fpm
0.19
Common Applications
HVAC
Pleats per Linear Foot
12
Description
20x25x4 Prime MERV 13 Media High Efficiency Pleated Air Filter, Synthetic, Beverage Board, Gen Use, 85% efficiency, LEED pleated air filters meet Green Building certification, Merv 13 filters remove 90% of particles in the 3-10 micron range and 80-85% in the 1-3 micron range and 35-50% in the 0.3 to 1 micron range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.