22x22x2 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron

  • Mfr # 21208C022222

  • Zoro # G115877839


product price:  $21.25
/ea
Sold in multiples of 12 for $255.00

Key Features

Nominal Filter Size
22x22x2
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
1,008 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21208C022222
Zoro #
G115877839
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
22x22x2
Actual Filter Size
21-1/2 in x 21-1/2 in x 1-3/4 in
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
2 in
Actual Height
21-1/2 in
Actual Width
21-1/2 in
Actual Depth
1-3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
1,008 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Common Applications
HVAC
Initial Resistance @ 300 fpm
0.12
Filter Efficiency - Air Filters
3.0 - 10.0 microns 70-85%
Removes Particles Down To
1.0 to 3.0 Micron
Pleats per Linear Foot
10
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses

Description

22x22x2 Prime MERV 8 Media Pleated Air Filter, Std Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.