Stretch Wrap Dispenser 10 Pack
- Mfr # SWD340010PK
- Zoro # G122738215
product price:Â
$
752.99
/ea
Sold in multiples of 20 for
$15,059.80
Key Features
Maximum Roll Width
18 in
Wire Rope Length
54 in
Dispenser Style
Long Handle
For Core Diameter
2 in, 2 1/2 in, 3 in
Minimum Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWD340010PK
- Zoro #
- G122738215
- UPC #
- 798304416336
- Country of Origin
- United States
Dimensions
- Maximum Roll Width
- 18 in
- Wire Rope Length
- 54 in
- For Core Diameter
- 2 in, 2 1/2 in, 3 in
- Minimum Roll Width
- 12 in
- Overall Length
- 54 in
- Length
- 54 in
Details
- Item
- Stretch Wrap Dispenser
- Dispenser Style
- Long Handle
- Dispenser Weight
- 2 lb
Description
Stretch Wrap Dispenser, Dispenser Style Long Handle, Minimum Roll Width 12 in, Maximum Roll Width 18 in, Dispenser Weight 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.