Shop MANPLOW
See all product information
Create Account
StandupRollHolder, 1inx51/2inx51/2in, PK2
- Mfr # SWDSURH
- Zoro # G622738210
product price:Â
$
25.45
/pk of 2, $12.73/ea
Sold in multiples of 7Â pks for
$178.15
Key Features
Product Type
Standup Roll Holder
Compatible Product Type
Stretch Wrap Dispensers
Length
5 1/2 in
Height
1 in
Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWDSURH
- Zoro #
- G622738210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 1/2 in
- Height
- 1 in
- Width
- 5 1/2 in
Details
- Product Type
- Standup Roll Holder
- Compatible Product Type
- Stretch Wrap Dispensers
- Item
- Standup Roll Holder
Description
Standup Roll Holder, Length 5 1/2 in, Width 5 1/2 in, Height 1 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.