Shop MANPLOW
See all product information
Create Account
Stretch Wrap Dispenser
- Mfr # BUNDLER
- Zoro # G222738115
product price:Â
$
26.39
/ea
Sold in multiples of 8 for
$211.12
Key Features
Minimum Roll Width
2 in
Maximum Roll Width
5 in
Dispenser Weight
1 lb
For Core Diameter
2 in, 2 1/2 in, 3 in
Dispenser Style
Short Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUNDLER
- Zoro #
- G222738115
- UPC #
- 759126590192
- Country of Origin
- United States
- Item
- Stretch Wrap Dispenser
- Dispenser Weight
- 1 lb
- Dispenser Style
- Short Handle
Dimensions
- Minimum Roll Width
- 2 in
- Maximum Roll Width
- 5 in
- For Core Diameter
- 2 in, 2 1/2 in, 3 in
- Wire Rope Length
- 19 in
- Overall Length
- 19 in
- Length
- 19 in
Description
Stretch Wrap Dispenser, Dispenser Style Short Handle, Minimum Roll Width 2 in, Maximum Roll Width 5 in, Dispenser Weight 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.