Shop MANSFIELD
Create Account
630-0207-12 3 in. Flapper Kit
Mfr # 4591517
Zoro # G003896614
product price:Â $31.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4591517
- Zoro #
- G003896614
- UPC #
- 46587205087
- Country of Origin
- China
Description
Features
- Product Type: Flapper
- Assembled Length: 3 in.
- Material: Rubber
- Hardware Included: Yes
- Adjustable: No
- Handles Included: Yes
- Finish: Blue
- Assembled Width: 3 in.
- Number in Package: 1
- Replacement Universal Flapper Kit fits all Mansfield 3" flapper flush valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.