Zoro Homepage

Scrw Dck 305ss 10x3-1/2 1lb

  • Mfr # S10350DB1

  • Zoro # G610534220


product price: $38.25
/ea

Key Features

Square Drive
Materials for Use With
Wood
Screw Size
#10
Thread Style
Coarse
Interior/Exterior
Exterior
Material
Type 305 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10350DB1
Zoro #
G610534220
UPC #
744039081615
Country of Origin
United States

Dimensions

Screw Size
#10
Drive Size
#2
Fastener Length
3-1/2 in

Details

Item
Wood Screw
Drive
Square
Materials for Use With
Wood
Thread Style
Coarse
Interior/Exterior
Exterior
Material
Type 305 stainless steel
Head Type
Bugle-Head

Description

None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products