Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in L, 53.00 mil, Orange, 10, 1 PR
- Mfr # 321
- Zoro # G1570690
product price:Â
$
5.15
/pr
Sold in multiples of 50Â prs for
$257.50
Key Features
Color
Orange
Size
10
Glove Size
10
Glove Materials
Natural Rubber Latex
Glove Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321
- Zoro #
- G1570690
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Scallop
- Standards
- EN 388 4131, CE Cat. 2
- Glove Liner Material
- Unlined
- Glove Texture Location
- Palm and Fingers
- Application
- Fish Handling, Work With Frozen Products, Handling Slippery Products
- Wire Color
- Orange
Dimensions
- Size
- 10
- Glove Size
- 10
- Glove Length
- 12 1/2 in
- Glove Thickness
- 53.00 mil
- Length
- 12-1/2"
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 53.00 mil, 12 1/2 in, Cuff Scallop, Lining Unlined, Glove Size 10, Color Orange, Standards EN 388 4131, CE Cat. 2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.