Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in L, Blue, 7, 1 PR
Mfr # 326227
Zoro # G1570803
product price:Â $5.35
/pr
Sold in multiples of 50 for $267.50
Key Features
Color
Blue
Glove Size
7
Glove Materials
Natural Rubber Latex
Glove Length
12 1/2 in
Cuff Style
Scallop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326227
Zoro #
G1570803
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
12 1/2 in
Thickness
Heavy Weight
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Cuff Style
Scallop
Standards
Compliance with CFR 21 177.2600, EN 388 4131
Resists
Liquids
Application
Fish Handling, Handling Food, Handling Slippery Product
Glove Liner Material
Knit
Description
Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in, Cuff Scallop, Lining Knit, Glove Size 7, Color Blue, Standards Compliance with CFR 21 177.2600, EN 388 4131, Resists Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.