Chemical Resistant Gloves, Neoprene, 14 in L, 12.00 mil, Blue/Black, 10, 1 PR

  • Mfr # 334

  • Zoro # G1570672


product price: $80.99
/pr
Sold in multiples of 72 for $5,831.28
Free Shipping & Returns

Key Features

Color
Blue/Black
Glove Materials
Neoprene
Glove Length
14 in
Glove Thickness
12.00 mil
Standards
CE, EN-374, EN-407, EN-388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334
Zoro #
G1570672
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
14 in
Glove Thickness
12.00 mil

Details

Item
Chemical Resistant Gloves
Color
Blue/Black
Glove Materials
Neoprene
Standards
CE, EN-374, EN-407, EN-388
Resists
Acids, Aliphatic Solvent
Application
Work In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
Glove Liner Material
Knit

Description

Chemical Resistant Gloves, Neoprene, 12.00 mil, 14 in, Lining Knit, Glove Size 10, Color Blue/Black, Standards CE, EN-374, EN-407, EN-388, Resists Acids, Aliphatic Solvent, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.