Chemical Resistant Gloves, Nitrile, 12 in L, 8.00 mil, Blue, 7, 10 PK
Mfr # 472
Zoro # G1570937
product price: $11.79
/pk 10, $1.18/eaSold in multiples of 10 for $117.90
Key Features
Color
Blue
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8.00 mil
Cuff Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472
Zoro #
G1570937
UPC #
00696738181120
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
12 in
Glove Thickness
8.00 mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Flat
Standards
Compliance with 21 CFR, Parts 170-199
Resists
Oils, Grease
Application
Food Processing, Meat Packing, Laboratory, General Janitorial
Glove Liner Material
Unlined
Description
Chemical Resistant Gloves, Nitrile, 8.00 mil, 12 in, Cuff Flat, Lining Unlined, Glove Size 7, Color Blue, Standards Compliance with 21 CFR, Parts 170-199, Resists Oils, Grease, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.