Zoro Homepage

Coated Gloves, Gray, 9 12 PK

  • Mfr # 500419

  • Zoro # G207469584


product price: $63.35
/pk 12, $5.28/ea

Key Features

Glove Size
9
Color
Gray
Size
9
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500419
Zoro #
G207469584
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Size
9

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Cut Level
A1

Description

Mapa Professional Ultrane 500 with nitrile Grip Proof palm coating offers excellent grip and skin protection when working in oily environments The M500 work glove is oilproof It repels oil penetration and reduces dermatitis The Grip Proof nitrile palm coating works so successfully in oil applications, it is often used for precision work Mapa's M500 also offers great abrasion resistance, ANSI cut level 1 cut protection and comes in an attractive dark color to hide dirt and grime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.